Shop All Drainage Mats
Wearwell
Drainage Holes Drainage Mat 3 Ft W x 30 In L, 7/8 In
Mfr # 477.78X3X30GRSBK
Zoro # G0911963
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Thickness 7/8"
- Surface Material Rubber
- Mat Surface Pattern Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 477.78X3X30GRSBK
- Zoro # G0911963
- UPC # 715411305629
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 2 ft. 6" |
Width | 3 ft. |
Size of Drainage Holes | 0.830 in dia |
Mat Width | 3 ft |
Mat Length | 30 in |
Drainage Hole Diameter | 0.830 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 2 ft. 6 In., Width 3 ft., Welding Safe Yes, Thickness 7/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- Wearwell Floor Mats