Shop All Drainage Mats
Wearwell
Drainage Holes Drainage Mat 24 In W x 4 Ft L, 7/8 In
Mfr # 477
Zoro # G0911911
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4 Ft
- Width 24 In
- Thickness 7/8 In
- Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 477
- Zoro # G0911911
- UPC # 715411586301
- Country of Origin Sri Lanka
- Category Drainage Mats
Dimensions
Length | 4 Ft |
Width | 24 In |
Drainage Hole Diameter | 0.830 in dia |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 7/8 In |
Surface Material | Rubber |
Mat Surface Pattern | Drainage Holes |
Backing Material | Rubber |
Welding Safe | Yes |
Antimicrobial | No |
Oil Resistant | Yes |
Mat Shape | Rectangle |
Anti-Slip Surface | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Brake Fluid Resistant | Yes |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Antifatigue Material | Yes |
Edge Style | Ramp |
Drainage Holes per sq ft | 200 |
Drainage Hole Shape | Circle |
Other Standards | Fmvss 302, Astm F1677 |
Ramp Material | Rubber |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 3 ft., Welding Safe Yes, Thickness 7/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- SUPERIOR MFG GROUP, NOTRAX NoTrax T23 Multi-Mat II Drainage Mat 3/8in Thick 3' x 4' Black (T23S0034BL)
- Wearwell Floor Mats