Shop All Drainage Mats
Wearwell
Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In
Mfr # 477.78X18X24GRBK
Zoro # G0911841
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 ft. 6"
- Thickness 7/8"
- Surface Material Rubber
- Mat Surface Pattern Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 477.78X18X24GRBK
- Zoro # G0911841
- UPC # 715411585816
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 2 ft. |
Width | 1 ft. 6" |
Size of Drainage Holes | 0.830 in dia |
Mat Width | 18 in |
Mat Length | 24 in |
Drainage Hole Diameter | 0.830 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 2 ft., Width 1 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- Wearwell Floor Mats