Shop All Bacteria & Dust Control Mats
Wearwell
Clean Room Mat, 60 Sheets, 18x45in, PK4
Mfr # 095.18X45WH-CS60
Zoro # G4785140
product price: $231.99
/pk 4, $58.00/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mat Color White
- Length 45"
- Width 18"
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095.18X45WH-CS60
- Zoro # G4785140
- UPC # 715411017423
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Length | 45" |
Width | 18" |
Overall Width | 18 in |
Overall Length | 45 in |
Details
Item | Clean Room Mat |
Color | White |
Mat Color | White |
Material | Polyethylene |
For Use With | Manufacturing, Contractor/MRO, Health/Lab/Pharmacy |
Standards | 2.02 per ASRM |
Type | Contamination Control |
Description
Clean Room Mat,60 Sheets,18x45in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GG622L)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 36x45" Tacky T, PK4 (TT-3645-34G)
- Wearwell Floor Mats