Shop All Drainage Mats
Wearwell
Charcoal with Yellow Borders Solid ErgoDeck Comfort Solid Kit, 42in x 66in 42" W x 66" L, 7/8"
Mfr # 556.78X42X66CHYL
Zoro # G4387811
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Suitable For Dry and Wet Environments
- Width 42"
- Length 66"
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 556.78X42X66CHYL
- Zoro # G4387811
- UPC # 715411005307
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 42" |
Length | 66" |
Details
Material | PVC |
For Use With | Suitable For Dry and Wet Environments |
Item | ErgoDeck Comfort Solid Kit,42in x 66in |
Thickness | 7/8" |
Color | Charcoal with Yellow Borders |
Standards | MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 14.15% |
Mat Surface Pattern | Solid |
Type | Anti-Fatigue Floor Matting |
Description
ErgoDeck Comfort Solid Kit,42in x 66in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- BRADLEY Pull Rod, 45 In Length, Drench Showers (128-156D)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- GVS-RPB Breathing Tube (04-833A)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- Wearwell Floor Mats