Shop All Bacteria & Dust Control Mats
Wearwell
Blue Cleanroom Floor Mats, 18 x, PK 4
Mfr # 095.18X36BL
Zoro # G7137485
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Blue
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095.18X36BL
- Zoro # G7137485
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Details
Item | Cleanroom Floor Mats |
Mat Color | Blue |
Description
Blue Cleanroom Floor Mats,18 x,PK 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Combustible Liquids Sign, D241PB (D241PB)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-735 VEND PK)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear (A63C11)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- Wearwell Floor Mats