Shop All Drainage Mats
Wearwell
Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In
Mfr # 476
Zoro # G0918029
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Yellow Border
- Width 3 ft.
- Thickness 5/8"
- Surface Material Nitrile
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0918029
- UPC # 715411005697
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Mat Length | 5 ft |
Mat Width | 3 ft |
Size of Drainage Holes | 0.750 in dia |
Drainage Hole Diameter | 0.750 in dia |
Description
Drainage Mat, Anti-Slip Surface No, Length 5 ft., Width 3 ft., Welding Safe Yes, Thickness 5/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- Wearwell Floor Mats