Shop All Drainage Mats
Wearwell
Black with Yellow Border Smooth Drainage Mat 3 Ft W x 4 Ft L, 5/8 In
Mfr # 476
Zoro # G0917441
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Material Rubber
- Mat Surface Pattern Smooth
- Backing Material Rubber
- Mat Thickness 5/8 in
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0917441
- UPC # 715411009855
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Mat Length | 4 ft |
Size of Drainage Holes | 0.750 in dia |
Width | 3 ft. |
Mat Width | 3 ft |
Length | 4 ft. |
Drainage Hole Diameter | 0.750 in dia |
Description
Drainage Mat, Anti-Slip Surface No, Length 4 ft., Width 3 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- Wearwell Drainage Mats