Shop All Drainage Mats
Wearwell
Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In
Mfr # 476
Zoro # G0917301
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Yellow Border
- Length 3 ft.
- Width 2 ft.
- Thickness 5/8"
- Surface Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0917301
- UPC # 715411005499
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Size of Drainage Holes | 0.750 in dia |
Mat Length | 3 ft |
Mat Width | 24" |
Drainage Hole Diameter | 0.750 in dia |
Description
Drainage Mat, Anti-Slip Surface No, Length 3 ft., Width 2 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- NMC Caution Watch For Forklifts Sign, C634PB (C634PB)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Wearwell Floor Mats