Shop All Welding Mats
Wearwell
Black Weldsafe Ultrasoft Mat, 4 ft. W x 18 ft. L, 7/8" Thick
Mfr # 447.78X4X18BK
Zoro # G4650287
product price: $837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Color Black
- Width 4 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 7/8"
- For Use With Dry Environment; Welding Applications; Manufacturing; Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 447.78X4X18BK
- Zoro # G4650287
- UPC # 715411903306
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 4 ft. |
Length | 18 ft. |
Details
Item | Weldsafe Ultrasoft Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 7/8" |
For Use With | Dry Environment; Welding Applications; Manufacturing; Transportation |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Solid Matting |
Description
Weldsafe Ultrasoft Mat,4 ft. x 18 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- SCOTCH 3M P95 Paint Spray and Pesticide Respirator Mask Replacement Filter 5000 White 6 pk (5P71P6-C)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- Wearwell Floor Mats