Shop All Welding Mats
Wearwell
Black Weldsafe Ultrasoft Mat, 3 ft. W x 15 ft. L, 7/8" Thick
Mfr # 447.78X3X15BK
Zoro # G4651020
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 7/8"
- For Use With Dry Environment; Welding Applications; Manufacturing; Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 447.78X3X15BK
- Zoro # G4651020
- UPC # 715411902569
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 15 ft. |
Details
Item | Weldsafe Ultrasoft Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 7/8" |
For Use With | Dry Environment; Welding Applications; Manufacturing; Transportation |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Solid Matting |
Description
Weldsafe Ultrasoft Mat,3 ft. x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 2XL Purple/Black Knit Cuff Coated Gloves, 12PK (34-500/XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- CROWN MATTING TECHNOLOGIES Black Anti-Fatigue Welding Mat, 3 ft. W x 75 ft. L (CDRL036TX-75)
- Wearwell Welding Mats