Shop All Welding Mats
Wearwell
Black Weldsafe Ultrasoft Mat, 3 ft. W x 10 ft. L, 7/8" Thick
Mfr # 447.78X3X10BK
Zoro # G4651075
original price:
$510.69
8% off
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 7/8"
- For Use With Dry Environment; Welding Applications; Manufacturing; Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 447.78X3X10BK
- Zoro # G4651075
- UPC # 715411902514
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 10 ft. |
Details
Item | Weldsafe Ultrasoft Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 7/8" |
For Use With | Dry Environment; Welding Applications; Manufacturing; Transportation |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Solid Matting |
Description
Weldsafe Ultrasoft Mat,3 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 15 ft. L, 7/8" Thick (447.78X3X15BK)
- Wearwell Floor Mats