Shop All Welding Mats
Wearwell
Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick
Mfr # 447.916X3X7BK
Zoro # G4648275
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 9/16"
- Mat Surface Pattern Weldsafe Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 447.916X3X7BK
- Zoro # G4648275
- UPC # 715411900350
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 7 ft. |
Details
Item | Weldsafe Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Weldsafe Ultrasoft |
For Use With | Manufacturing; Transportation; Dry Environment |
Type | Solid Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Description
Weldsafe Mat,3 ft. x 7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- HONEYWELL NORTH Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens (S4200HS)
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- SECURE Secure MAT-3SET 24 x 36 in. Floor Alarm Safety Mat Systems (MAT-3SET)
- Wearwell Floor Mats