Shop All Welding Mats
Wearwell
Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick
Mfr # 447.916X3X6BK
Zoro # G4648336
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 9/16"
- Mat Surface Pattern Weldsafe Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 447.916X3X6BK
- Zoro # G4648336
- UPC # 715411900343
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 6 ft. |
Details
Item | Weldsafe Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Weldsafe Ultrasoft |
For Use With | Manufacturing; Transportation; Dry Environment |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Solid Matting |
Description
Weldsafe Mat,3 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- Wearwell Floor Mats