Shop All Welding Mats
Wearwell
Black Weldsafe Mat, 3 ft. W x 51 ft. L, 9/16" Thick
Mfr # 447.916X3X51BK
Zoro # G4648528
product price: $1,550.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,550.99
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 9/16"
- For Use With Manufacturing; Transportation; Dry Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 447.916X3X51BK
- Zoro # G4648528
- UPC # 715411900794
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 51 ft. |
Details
Item | Weldsafe Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 9/16" |
For Use With | Manufacturing; Transportation; Dry Environment |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Weldsafe Ultrasoft |
Type | Solid Matting |
Description
Weldsafe Mat,3 ft. x 51 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- CROWN MATTING TECHNOLOGIES Black Anti-Fatigue Welding Mat, 3 ft. W x 75 ft. L (CDRL036TX-75)
- Wearwell Floor Mats