Shop All Conductive & Non-Conductive Mats
Wearwell
Black Switchboard Runner 1/8" Thick, Vinyl
Mfr # 711
Zoro # G0912803
product price: $1,100.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Overall Width 75 ft
- Color Black
- Thickness 1/8"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 711
- Zoro # G0912803
- UPC # 715411600656
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 75 ft |
Mat Length | 75 ft |
Mat Width | 3 ft |
Width | 3 ft. |
Length | 75 ft. |
Details
Item | Switchboard Runner |
Color | Black |
Thickness | 1/8" |
Material | Vinyl |
Standards | Military Spec. 15562-G Type II |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Color | Black |
Mat Electrical Resistance | Non-Conductive |
Antimicrobial | No |
Oil Resistant | No |
Mat Surface Pattern | Smooth |
Antifatigue | No |
Mat Surface Material | Vinyl |
Mat Thickness | 1/8 in |
Brake Fluid Resistant | No |
Mat Backing Material | Vinyl |
Max. Use Voltage | 3000V AC |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Switchboard Runner, Mat Color Black, Mat Surface Pattern Smooth, Max. Use Voltage 3000V AC, Mat Length 75 ft, Mat Width 3 ft, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/8 in, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Stride Ice Traction Overshoe Cleats M10.5-13, L, PR (STRIDE)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- SAFETY WORKS Safety Works 241775 TruGuard Industrial Grade Ear Muffs (241775)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X16SMBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- Wearwell Floor Mats