Shop All Conductive & Non-Conductive Mats
Wearwell
Black Static Dissipative Mat 9/16 in Thick
Mfr # 786
Zoro # G0933998
product price: $4,483.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,483.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft.
- Overall Width 4 ft.
- Color Black
- Thickness 9/16 in
- Standards ASTM F1677 and ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786
- Zoro # G0933998
- UPC # 715411001903
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft. |
Overall Width | 4 ft. |
Cord Length | 15 ft. |
Details
Item | Static Dissipative Mat |
Color | Black |
Thickness | 9/16 in |
Standards | ASTM F1677 and ASTM D575 |
Cord Included | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Anti-Static |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Antimicrobial | No |
Mat Surface Pattern | Diamond Plate |
Edges | beveled |
Fire Resistant/Fire Retardant | Fire Resistant |
Backing Material | Nitricell Sponge |
Surface to Surface Resistance | 8.0 x 10 to 6th ohm |
Surface to Ground Resistance | 8.0 x 10 to 6th ohm |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 75 ft, Mat Width 4 ft, Mat Thickness 9/16 in, Mat Color Black, Includes Cord Yes, Flame Resistant, Mat Surface Pattern Diamond Plate, Surface to Ground Resistance 8.0 x 10 to 6th ohm, Surface to Surface Resistance 8.0 x 10 to 6th ohm, No, No, No, ASTM F1677 and ASTM D575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size L (6230L)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 48" - 6pack (10-104-014P)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48SMBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- WEARWELL Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge (785.332X4X6SMBK)
- Wearwell Conductive & Non-Conductive Mats