Shop All Drainage Mats
Wearwell
Black Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In
Mfr # 476
Zoro # G0917362
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Thickness 5/8"
- Surface Material Rubber
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0917362
- UPC # 715411005604
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Mat Length | 5 ft |
Size of Drainage Holes | 0.750 in dia |
Mat Width | 3 ft |
Drainage Hole Diameter | 0.750 in dia |
Description
Drainage Mat, Anti-Slip Surface No, Length 5 ft., Width 3 ft., Welding Safe Yes, Thickness 5/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, X-Large, Class 2 (360VC-2 XL)
- VIKING Open Road 150D Suit - Green (2900G-M)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Smooth Drainage Mat 30 In W x 3 Ft L, 1/2 In (482)
- ZORO SELECT Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2" (30CM51)
- Wearwell Floor Mats