Shop All Drainage Mats
Wearwell
Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In
Mfr # 476
Zoro # G0917353
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 Ft
- Width 24 In
- Thickness 5/8 In
- Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0917353
- UPC # 715411005505
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 Ft |
Width | 24 In |
Drainage Hole Diameter | 0.750 in dia |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 5/8 In |
Surface Material | Rubber |
Mat Surface Pattern | Smooth |
Backing Material | Rubber |
Mat Shape | Rectangle |
Anti-Slip Surface | No |
Welding Safe | No |
Oil Resistant | Yes |
Antimicrobial | No |
Brake Fluid Resistant | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Antifatigue Material | Yes |
Drainage Hole Shape | Circle |
Drainage Holes per sq ft | 288 |
Edge Style | Ramp |
Ramp Material | Vinyl |
Other Standards | FMVSS 302, ASTM F1677, Federal Standard 191 |
Description
Drainage Mat, Anti-Slip Surface No, Length 3 ft., Width 2 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, LG, 25/Qty (TY127SWHLG002500)
- MECHANIX WEAR Mechanics Glove, 4X Original, M, Black, PR (MG4X-75-009)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- Wearwell Drainage Mats