Shop All Welding Mats
Wearwell
Black Runner Welding Mat, 4 ft. W x 75 ft. L, 5/64" Thick
Mfr # 347.564X4X75BK
Zoro # G4762731
product price: $1,791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,791.99
Free 30-Day Returns
Key Features
- Color Black
- Width 4 ft.
- Length 75 ft.
- Material Natural Rubber Surface
- Thickness 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 347.564X4X75BK
- Zoro # G4762731
- UPC # 715411667956
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 4 ft. |
Length | 75 ft. |
Details
Item | Runner Welding Mat |
Color | Black |
Material | Natural Rubber Surface |
Thickness | 5/64" |
For Use With | High Temperature and High Traffic Areas; Demanding Welding Applications; Dry Environment |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Textured Solid |
Type | Runner |
Description
H.T. Runner Welding Mat,Black,4x75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (11-801)
- LYLE No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7 (LCU1-0198-NP_10x7)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- Wearwell Floor Mats