Shop All Welding Mats
This Product is Discontinued
Wearwell
Black Runner Welding Mat, 3 ft. W x 5 ft. L, 5/64" Thick (Discontinued)
Mfr # 347.564X3CUTBK
Zoro # G4763599
This Product is Discontinued
Key Features
- Color Black
- Width 3 ft.
- Length 5 ft.
- Material Natural Rubber Surface
- Thickness 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 347.564X3CUTBK
- Zoro # G4763599
- UPC # 715411833290
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 5 ft. |
Details
Item | Runner Welding Mat |
Color | Black |
Material | Natural Rubber Surface |
Thickness | 5/64" |
Mat Surface Pattern | Textured Solid |
For Use With | High Temperature and High Traffic Areas; Demanding Welding Applications; Dry Environment |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Runner |
Brand_Part No | WEARWELL INC 347.564X3CUTBK |
Description
H.T. Runner Welding Mat,Black,3x5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.