Wearwell

Black Open Grid Ramp Inside Corner 9 in W x 9 in L, 7/8 in


product price: $46.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Length 9 in
  • Width 9 in
  • Thickness 7/8 in
  • For Use With For use with any ErgoDeck Flooring System
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wearwell
  • MFR # 560.78X6X9X9BK
  • Zoro # G4387726
  • UPC #
    715411800704
  • Country of Origin United States
  • Category Drainage Mats

Dimensions

Length 9 in
Width 9 in
Size (WxL) 9 in x 9 in

Description

Ramp Inside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Solid with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 9 in, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.