Shop All Drainage Mats
Wearwell
Black Open Grid Mat 0.91m W x 0.91m L, 5/8 in
Mfr # 578.58X3X3NBRBK
Zoro # G9209625
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 0.91m
- Width 0.91m
- Mat Surface Pattern Drainage
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 578.58X3X3NBRBK
- Zoro # G9209625
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 0.91m |
Width | 0.91m |
Drainage Hole Diameter | 0.85 in |
Drainage Hole Width | 0.85 in |
Size (WxL) | 3 ft x 3 ft |
Description
Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material Nitrile Rubber, Series 24/Seven(R) LockSafe(R), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Number of Border Stripes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-927)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 4 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- Wearwell Drainage Mats