Shop All Drainage Mats
Wearwell
Black Open Grid Mat 0.91m W x 0.91m L, 5/8 in
Mfr # 578.58X3X3GRBK
Zoro # G9209862
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 0.91m
- Width 0.91m
- Mat Surface Pattern Drainage
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 578.58X3X3GRBK
- Zoro # G9209862
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 0.91m |
Width | 0.91m |
Drainage Hole Width | 0.85 in |
Drainage Hole Diameter | 0.85 in |
Size (WxL) | 3 ft x 3 ft |
Description
Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material Rubber, Series 24/Seven(R) LockSafe(R), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- ZORO SELECT 4 Pair Boot Drying Rack, Galvanized (6GLC6)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- Wearwell Floor Mats