Shop All Conductive & Non-Conductive Mats
Wearwell
Black Military Switchboard Mat 1/8" Thick, PVC
Mfr # 711.18X3X65BK
Zoro # G4379335
product price: $1,132.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Length 65 ft.
- Overall Width 65 ft
- Color Black
- Width 3 ft.
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 711.18X3X65BK
- Zoro # G4379335
- UPC # 715411927586
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 65 ft |
Length | 65 ft. |
Overall Width | 65 ft |
Width | 3 ft. |
Details
Item | Military Switchboard Mat |
Color | Black |
Thickness | 1/8" |
Material | PVC |
Mat Surface Pattern | Smooth |
Standards | ASTM D1056 -20 to 160 degrees Fahrenheit; ASTM D412-98a Die C 500 psi |
For Use With | Mining, Munitions, Military, Utilities, Heavy Industry |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Mat,Smooth Military,3ftx65ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- UNCLE MIKES Gear Kit, M, Black (89087)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X16SMBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- Wearwell Conductive & Non-Conductive Mats