Shop All Conductive & Non-Conductive Mats
Wearwell
Black Military Switchboard Mat 1/8" Thick, PVC
Mfr # 711.18X3X15BK
Zoro # G4379868
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15 ft.
- Width 3 ft.
- Material PVC
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 711.18X3X15BK
- Zoro # G4379868
- UPC # 715411927081
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Overall Length | 15 ft |
Overall Width | 15 ft |
Details
Item | Military Switchboard Mat |
Color | Black |
Material | PVC |
Mat Surface Pattern | Smooth |
Thickness | 1/8" |
For Use With | Mining, Munitions, Military, Utilities, Heavy Industry |
Standards | ASTM D1056 -20 to 160 degrees Fahrenheit; ASTM D412-98a Die C 500 psi |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Mat,Smooth Military,3ftx15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S4DP-05-008)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X14DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- Wearwell Conductive & Non-Conductive Mats