Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X4X33DPBK
Zoro # G4372201
product price: $2,233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,233.99
Free 30-Day Returns
Key Features
- Width 4 ft.
- Length 33 ft.
- Overall Width 4 ft.
- Color Black
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.1516X4X33DPBK
- Zoro # G4372201
- UPC # 715411813353
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 4 ft. |
Length | 33 ft. |
Overall Length | 33 ft. |
Overall Width | 4 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Soft Elec Cond DiamondPlate Mat,4ftx33ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- BRADY Label Overlay, 4-1/2 In x4-1/2 In, PK100 (60324)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- NMC Danger Hard Hat Area Sign, 10 in Height, 14 in Width, Rigid Plastic (D46RB)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X10BK)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- Wearwell Conductive & Non-Conductive Mats