Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X5SMBK
Zoro # G4373078
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 ft.
- Overall Width 3 ft.
- Color Black
- Width 3 ft.
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 786.1516X3X5SMBK
- Zoro # G4373078
- UPC # 715411220465
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft. |
Length | 5 ft. |
Overall Width | 3 ft. |
Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Thickness | 15/16" |
Mat Surface Pattern | Smooth |
Material | PVC Surface With Nitrile Infused Sponge |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Smooth Mat,Elec Cond,3ftx5ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1107CLR)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X14DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- WEARWELL Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge (785.332X4X6SMBK)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 30" Black (CESM-21CB-3030)
- Wearwell Conductive & Non-Conductive Mats