Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X37SMBK
Zoro # G4373568
product price: $1,861.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,861.99
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 37 ft.
- Overall Width 3 ft.
- Color Black
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.1516X3X37SMBK
- Zoro # G4373568
- UPC # 715411812318
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 37 ft. |
Overall Length | 37 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Smooth Mat,Elec Cond,3ftx37ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- PIP Nitrile Foam Coated Gloves, ATG, XXS, PK12 (34-800/XXS)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X4X4DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X37DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- Wearwell Conductive & Non-Conductive Mats