Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X31SMBK
Zoro # G4373680
product price: $1,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 31 ft.
- Overall Width 3 ft.
- Color Black
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.1516X3X31SMBK
- Zoro # G4373680
- UPC # 715411812196
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 31 ft. |
Overall Length | 31 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Smooth Mat,Elec Cond,3ftx31ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- MOLDEX Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK (6770)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- WEARWELL Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge (785.332X4X6SMBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- Wearwell Conductive & Non-Conductive Mats