Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X29SMBK
Zoro # G4373726
product price: $1,505.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,505.99
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 29 ft.
- Overall Width 3 ft.
- Color Black
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.1516X3X29SMBK
- Zoro # G4373726
- UPC # 715411812158
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 29 ft. |
Overall Length | 29 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Smooth Mat,Elec Cond,3ftx29ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- WEARWELL 4 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X4BK)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5SMBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X4X4DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- Wearwell Conductive & Non-Conductive Mats