Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X2X3SMBK
Zoro # G4374128
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft.
- Length 3 ft.
- Overall Width 2 ft.
- Color Black
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.1516X2X3SMBK
- Zoro # G4374128
- UPC # 715411220762
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 3 ft. |
Length | 3 ft. |
Overall Width | 2 ft. |
Width | 2 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Smooth Mat,Elec Cond,2ftx3ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200P (D200P)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266PB)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X10BK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- Wearwell Conductive & Non-Conductive Mats