Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X4X48SMBK
Zoro # G4369009
product price: $2,869.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Width 4 ft.
- Length 48 ft.
- Overall Width 4 ft.
- Color Black
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.916X4X48SMBK
- Zoro # G4369009
- UPC # 715411884773
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 4 ft. |
Length | 48 ft. |
Overall Length | 48 ft. |
Overall Width | 4 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Electrically Cond Mat,Smooth,4ftx48ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- KISHIGO XL, Lime Class 2High Performance Surveyors Zipper Vest (S5004-XL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X75DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- RUBBER-CAL Circular Rubber Swing Set Mat - 54 in Diameter (07-101-PLAY-6MM)
- Wearwell Floor Mats