Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X4X14DPBK
Zoro # G4369690
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft.
- Length 14 ft.
- Overall Width 4 ft.
- Color Black
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 786.916X4X14DPBK
- Zoro # G4369690
- UPC # 715411770427
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 4 ft. |
Length | 14 ft. |
Overall Length | 14 ft. |
Overall Width | 4 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Elec Cond Diamond Plate Mat,4ft.x14ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE SAFETY SUPPLIES ComfitWear Poly Sandbags, 17'' x 27in, 65 lb. Bag, White, 1000/Pack (PSB-1727 W)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- KENT SAFETY PRODUCTS Kent 102000-200-004-12 Adult Vest Type II 90+ lbs. (102000-200-004-12)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- Wearwell Floor Mats