Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X3X75DPBK
Zoro # G4369858
product price: $2,770.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 75 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- For Use With ESD Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.916X3X75DPBK
- Zoro # G4369858
- UPC # 715411609659
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 75 ft. |
Overall Width | 3 ft. |
Overall Length | 75 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Item | Electrically Conductive Runner |
For Use With | ESD Applications |
Color | Black |
Thickness | 9/16" |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Description
Elec Cond Diamond Plate Mat,3ft.x75ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Caution Safety Sign For Wet Floors, 2-Sided, Plastic, 10x2x26, Yellow (3485217)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- MOLDEX Moldex 2300 Series N95 Particulate Respirator Mask, Exhalation Valve, M/L, 10/Box, 2300N95 (2300N95)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge (785.332X4X6SMBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- Wearwell Floor Mats