Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X3X48SMBK
Zoro # G4370427
product price: $1,955.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,955.99
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 48 ft.
- Overall Width 3 ft.
- Color Black
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.916X3X48SMBK
- Zoro # G4370427
- UPC # 715411769797
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 48 ft. |
Overall Length | 48 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Smooth |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Electrically Cond Mat,Smooth,3ftx48ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Gas Can Nozzle Assembly (6132)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- LACROSSE ZXT Insulator III Chest Black, 11, PR (191200-11)
- ALTA Knee Pads, Hard Cap, Gray, PR (50400.50)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X16SMBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X10BK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X14DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- NOTRAX Black Static Dissipative Mat 3/4 in Thick, Natural Rubber (558S0033BL)
- Wearwell Conductive & Non-Conductive Mats