Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 785.532X3X41DPBK
Zoro # G4375266
product price: $1,107.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Color Black
- Thickness 5/32"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 785.532X3X41DPBK
- Zoro # G4375266
- UPC # 715411768561
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 41 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Thickness | 5/32" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Description
Elec Cond Diamond Plate Mat,3ft x 41ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- LAB SAFETY SUPPLY Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT3)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X75DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- Wearwell Floor Mats