Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 785.532X3X37DPBK
Zoro # G4375318
product price: $999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Color Black
- Thickness 5/32"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 785.532X3X37DPBK
- Zoro # G4375318
- UPC # 715411768523
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 37 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Thickness | 5/32" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Description
Elec Cond Diamond Plate Mat,3ft x 37ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X4X4DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X14DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- RUBBER-CAL Playground Slide Landing Mat - 29 in x 32 in (04-R277-3229)
- Wearwell Conductive & Non-Conductive Mats