Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 785.332X4X6SMBK
Zoro # G4375686
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft.
- Color Black
- Thickness 3/32"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 785.332X4X6SMBK
- Zoro # G4375686
- UPC # 715411327003
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 6 ft. |
Overall Width | 4 ft. |
Details
Item | Electrically Conductive Runner |
Color | Black |
Thickness | 3/32" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Smooth |
Description
Electrically Conductive,Smooth 4ftx6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Coated PVC Triple Coated Gauntlet Blue, Size XL (10) (99-1-820-10)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17954)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48SMBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X4X4DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- Wearwell Floor Mats