Shop All Anti-Fatigue Mats
Wearwell
Antifatigue Runner, Black, 50 ft. L x
Mfr # 785.332X3X50SMBK
Zoro # G4376611
product price: $1,350.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Color Black
- Length 50 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 785.332X3X50SMBK
- Zoro # G4376611
- UPC # 715411767939
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 50 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Runner |
Color | Black |
Description
Antifatigue Runner,Elec Cond,3ft x 50ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- WEARWELL 9 ft. L x PVC, 1/4" Thick (702.14X2X9BK)
- WEARWELL 21 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X21BK)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BK)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- Wearwell Floor Mats