Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0928897
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9 ft.
- Width 3 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0928897
- UPC # 715411658336
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 9 ft |
Description
Antifatigue Mat, Width 3 ft, Thickness 1 in, Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchor Connector Sling (10008492)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Xl 100Pk (MF-300-XL)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (135479-LS)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X6CH)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BY)
- Wearwell Floor Mats