Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X9BYL
Zoro # G4776515
product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Length 9 ft.
- Width 5 ft.
- Color Black with Yellow Borders
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415.916X5X9BYL
- Zoro # G4776515
- UPC # 715411354016
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft. |
Width | 5 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | Diamond-Plate Spongecote Mat,B/Yl,5x9ft |
Color | Black with Yellow Borders |
Thickness | 9/16" |
For Use With | Suitable For Dry Environment |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,B/Yl,5x9ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- WEARWELL 60 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X60BYL)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Anti-Fatigue Mats