Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x PVC, 1/4" Thick
Mfr # 702.14X3X9BK
Zoro # G4380665
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 1/4"
- Length 9 ft.
- For Use With Suitable For Dry Environment
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 702.14X3X9BK
- Zoro # G4380665
- UPC # 715411924875
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 9 ft. |
Details
Material | PVC |
Item | Corrugated Switchboard Matting |
Thickness | 1/4" |
Color | Black |
For Use With | Suitable For Dry Environment |
Mat Surface Pattern | Corrugated |
Type | Non-Conductive |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
Description
Corrugated Switchboard Matting,3ftx9ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X2X8BYL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X6GY)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Wearwell Anti-Fatigue Mats