Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x PVC, 1/4" Thick
Mfr # 702.14X2X9BK
Zoro # G4382108
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Corrugated
- Standards ASTM D178-01; ASTM F1677; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.14X2X9BK
- Zoro # G4382108
- UPC # 715411924158
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft. |
Width | 2 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,2ftx9ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Caution Tape, Red DANGER DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-DDNE-RB-2M-3-1000)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- Wearwell Floor Mats