Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X3X9BYL
Zoro # G4662710
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 9 ft.
- Material Polyurethane Coating over PVC Sponge
- Thickness 3/8"
- Standards DOT FMVSS 302- Pass; ASTM D624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X3X9BYL
- Zoro # G4662710
- UPC # 715411942534
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft. |
Width | 3 ft. |
Details
Item | Ultra-Tred ArmorCote Mat |
Color | Black/Yellow |
Material | Polyurethane Coating over PVC Sponge |
Thickness | 3/8" |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Application | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Ultra-Tred ArmorCote Mat,3 ft. x 9 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X2X16BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X22BK)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- Wearwell Floor Mats