Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X3X8BK
Zoro # G4393868
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Width 3 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.78X3X8BK
- Zoro # G4393868
- UPC # 715411773268
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Black |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Type | Anti-Fatigue Matting |
Description
UltraSoft Tile Top Mat,Black,3ft.x8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- CONDOR Heavyweight Knit Glove, Poly/Cotton, L, PR (2UTZ4)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (786.916X3X5DPBK)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat For Industrial Application (OM2-3636-B)
- Wearwell Anti-Fatigue Mats