Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0930443
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0930443
- UPC # 715411659678
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 8 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Oil Resistant | No |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 32 lb |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 4 ft, Thickness 1 in, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Floor Mats