Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 494.78X3X8CH
Zoro # G4407326
original price:
$306.68
11% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 7/8"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.78X3X8CH
- Zoro # G4407326
- UPC # 715411745784
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Charcoal |
Thickness | 7/8" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30% |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Tile Top Mat,Charcoal,UltraSoft,3ftx8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, 2X-Large (EWADJLD0812)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6GY)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X4X29BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- Wearwell Floor Mats