Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0917511
original price:
$343.97
22% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Width 4 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0917511
- UPC # 715411831524
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 8 ft |
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb (3NRH2)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6GY)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- RICKIS RUGS 442S2436BK Diamond-Dek Sponge Anti-Fatigue Mats (RI2566441)
- Wearwell Anti-Fatigue Mats