Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick
Mfr # 720.58X3X8BK
Zoro # G4377077
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 720.58X3X8BK
- Zoro # G4377077
- UPC # 715411766086
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Item | Switchboard Corrugated Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Corrugated |
Standards | ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412 |
Application | Many Military, Mining, and Industrial Applications |
For Use With | Many Military, Mining, and Industrial Applications |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Corrugated Mat,3ft. x 8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- OPEN ROAD Hi Vis Vest, Class 2, S/M, Lime (U6110G-S/M)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X13CH)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBYL)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- TENNESEE MAT CO Global Industrial Diamond-Plate Anti Fatigue Mat, 9/16in Thick, 3'W x 12'L, Black/Yellow (G495.916X3X12BYL)
- Wearwell Floor Mats